Slide Dimmer, 300W, Skylark, Light Almond

Item #: 105033

Cat #: SELV-300P-LA

UPC: 027557522809

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Light Almond.

Overview

Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Light Almond.
Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, Single-pole, preset,120V/300W in light almond
Also known as: 027557522809, SELV-300P-LA

Specifications

Color: Light Almond
Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: Light Almond
Volts AC: 120
Wattage: 300
Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)