Filter Fan

Item #: 1050213

Cat #: HF1324414

UPC: 783510342081

Sign In or Register to view pricing and more.
Documents & Guides
Filter Fans, Ip54 13 In 395 Ff 24v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan),material: Abs, Finish: Lt. Gray

Overview

Filter Fans, Ip54 13 In 395 Ff 24v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan),material: Abs, Finish: Lt. Gray
HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.
Also known as: 783510342081, HF1324414

Specifications

Color: Light Gray
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)