
1 OCAL FSC32 GRAY
Item #: 1050184
Cat #: FSC32-G
UPC: 704508379902
Documents & Guides
OCA FSC32-G FEEDTHRU SHAL BX
Sign In or Register to view pricing and more.
No associated products found.
Overview
OCA FSC32-G FEEDTHRU SHAL BX
Also known as: 704508379902, FSC32-G
Specifications
Gangs: | 2 |
Color: | Gray |
Material: | PVC Coated Iron Alloy |
Hub Diameter: | 1 in |
Number of Hubs: | 2 |
Gangs: | 2 |
Material: | PVC Coated Iron Alloy |
Number of Hubs: | 2 |
Color: | Gray |
Hub Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)