

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant, Duplex Grounding Receptacle meets 2008 National Electrical Code Tamper-Resistant requirements. It protects children: patented shutter system helps prevent improper insertion of foreign objects. It has high-impact resistant thermoplastic construction and superior protection than traditional outlet caps or protection plates. 15 amp, 125 volt. Light Almond.
Overview
Tamper-Resistant, Duplex Grounding Receptacle meets 2008 National Electrical Code Tamper-Resistant requirements. It protects children: patented shutter system helps prevent improper insertion of foreign objects. It has high-impact resistant thermoplastic construction and superior protection than traditional outlet caps or protection plates. 15 amp, 125 volt. Light Almond.
Also known as: 785007240061, 3232-TRLA
Specifications
Color: | Light Almond |
Amps: | 15 |
Material: | Thermoplastic |
Gangs: | 1 |
NEMA Configuration: | 5-15R |
Volts AC: | 120/125 |
Color: | Light Almond |
Material: | Thermoplastic |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Gangs: | 1 |
Volts AC: | 120/125 |
Customer Reviews
No reviews for this product
(0)