Load Center, Main Breaker, 150A, 1240/240VAc, 1PH, 25kAIC, 8/8

Item #: 105013

Cat #: CH8B150RF

UPC: 782113098425

Sign In or Register to view pricing and more.
Load Center, Main Breaker, 150 Amp, 120/240 Volt AC, 1-Phase, 25 Kaic, 8-Pole, Copper Bus, NEMA 3R

Overview

Load Center, Main Breaker, 150 Amp, 120/240 Volt AC, 1-Phase, 25 Kaic, 8-Pole, Copper Bus, NEMA 3R
Also known as: 782113098425, CH8B150RF

Specifications

Type: Main Breaker
Family / Style: CH
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
IP/NEMA Rating: NEMA 3R
Type: Main Breaker
Circuits: 8
Phase: 1
Amps: 150
Family / Style: CH
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)