This product may not be available in all locations.
1
more
Contactor, Definite Purpose, 3P, 50A, 24VAC Coil, 600VAC
Item #: 1050055
Cat #: C25DNY77A-84
UPC: 782116300792
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: 50 mm
Overview
50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: 50 mm
Also known as: 782116300792, C25DNY77A-84
Specifications
Poles: | 3 |
Amps: | 30 |
Size: | 50 |
Poles: | 3 |
Size: | 50 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)