This product may not be available in all locations.
![Breaker, Flex Cable Operator, Painted Metal Handle, 3' Length, G Frame Breaker, Flex Cable Operator, Painted Metal Handle, 3' Length, G Frame](https://rexel-cdn.com/products/ab140g-g-fmx03image.jpg?i=22F4CA59-3617-4715-A62F-65A9CE771539&f=420)
Breaker, Flex Cable Operator, Painted Metal Handle, 3' Length, G Frame
Item #: 1050031
Cat #: 140G-G-FMX03
UPC: 889508348711
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, G Frame, Painted Metal Handle, 3 Foot Length, NEMA 1,12
Overview
Breaker, Flex Cable Operator, G Frame, Painted Metal Handle, 3 Foot Length, NEMA 1,12
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 889508348711, 140G-G-FMX03
Specifications
Material: | Painted Steel |
Type: | Flex Operator/Handle, Breaker |
Length: | 3 ft |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Family / Style: | 140G |
Material: | Painted Steel |
Length: | 3 ft |
Family / Style: | 140G |
Type: | Flex Operator/Handle, Breaker |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Customer Reviews
No reviews for this product
(0)