Breaker, 70A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 104990

Cat #: BR270

UPC: 786676363150

Sign In or Register to view pricing and more.
70 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC.

Overview

70 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC.
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676363150, BR270

Specifications

Poles: 2
Amps: 70
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 70
Family / Style: BR

Customer Reviews

No reviews for this product
(0)