This product may not be available in all locations.
1
more
Breaker, 100A, 3P, Motor Circuit Protector, 300 - 1000 Range, NEMA 3
Item #: 1049855
Cat #: HMCPS100R3CA05
UPC: 782113490878
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole, Breaker, Motor Circuit Protector, 300 - 1000 Amp Trip Range, Magnetic, NEMA 3
Overview
100 Amp, 3-Pole, Breaker, Motor Circuit Protector, 300 - 1000 Amp Trip Range, Magnetic, NEMA 3
Also known as: 782113490878, HMCPS100R3CA05
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 600 |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 100 |
Customer Reviews
No reviews for this product
(0)