LED Module, 6", Round, 15 Watt, 900 Lumen, 2700K, 120V

Item #: 1049731

Cat #: RL675-900L-DIMTR-120-27K-90+WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6 Inch, Round Slim, 15 Watt, 900 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, White Trim

Overview

LED Module, 6 Inch, Round Slim, 15 Watt, 900 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, White Trim
Also known as: RL675-900L-DIMTR-120-27K-90+WH

Specifications

Volts AC: 120
Wattage: 15
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 15
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)