6W MR16 LED Lamp, 30K

Item #: 1049691

Cat #: 6MR16DIM830FL35

UPC: 028672579853

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 500, CRI: 82, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. Suitable for totally enclosed fixtures. Replaces 50W Halogen.

Overview

Dimmable LED Lamp, 6 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 500, CRI: 82, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. Suitable for totally enclosed fixtures. Replaces 50W Halogen.
Also known as: 028672579853, 6MR16DIM830FL35

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 500
Color Rendering Index (CRI): 82
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Lumens: 500
Wattage: 6
Dimmable: Yes
Angle: 35°

Customer Reviews

No reviews for this product
(0)