Protective End Caps for Runway, Black

Item #: 104967

Cat #: 10642-001

UPC: 703957119183

Documents & Guides
Protective End Caps for Runway, 0.38" Width, 1.5" Height, Black, Sold in Pairs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Protective End Caps for Runway, 0.38" Width, 1.5" Height, Black, Sold in Pairs
Covers and protects exposed ends of cable runway and auxiliaryframing bar and channel. Reduces chances of personal injuryand equipment damage.
Also known as: 703957119183, 10642-001

Specifications

Width: 0.380 in
Color: Black
Height: 1.5 in
Width: 0.380 in
Height: 1.5 in
Color: Black

Customer Reviews

No reviews for this product
(0)