Flood Light, LED, 126W, 120-277V, Black

Item #: 1049607

Cat #: PFL126LED

UPC: 765364704062

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 126W, 4500K, Lumens: 13,180, 120/208/240/277 Color: Black. Life: 200,000 Hours. DLC Compliant

Overview

LED Floodlight, 126W, 4500K, Lumens: 13,180, 120/208/240/277 Color: Black. Life: 200,000 Hours. DLC Compliant
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: 765364704062, PFL126LED

Specifications

Color: Black
Wattage: 126
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Lumens: 13000
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Color: Black
Mounting: Trunnion
Lumens: 13000
Dimmable: Yes
Wattage: 126
Color Temperature: 4500 (Cool White)
Light Technology: LED
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)