Slide Dimmer, Fluorescent, Preset, Nova T, Gray
Item #:
104960
Cat #:
NTF-103P-GR
UPC:
027557523370
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Gray
Overview
Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Gray
Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in gray
Also known as: 027557523370, NTF-103P-GR
Specifications
Type: | 3-Way, Slide, Preset |
Amps: | 6 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Gray |
Poles: | 1 |
Wattage: | 1000 |
Family / Style: | Nova T |
Type: | 3-Way, Slide, Preset |
Volts AC: | 120 |
Color: | Gray |
Wattage: | 1000 |
Amps: | 6 |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Nova T |
Customer Reviews
No reviews for this product
(0)