Breaker, 200A, 2P, 240V, 10 kAIC, Type BJ, 4 Space, Across Panel

Item #: 104951

Cat #: BJ2200

UPC: 786676367202

Documents & Guides
200 Amp, 2-Pole Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 150 Amps, 6-1/4" x 2" x 2-1/2"
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 Amp, 2-Pole Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 150 Amps, 6-1/4" x 2" x 2-1/2"
BJ breakers are replacement main circuit breakers in some older Westinghouse and Bryant loadcenters. They are more commonly used as branch circuit breakers in current style Type BR loadcenters.
Also known as: 786676367202, BJ2200

Specifications

Amps: 200
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 200
Volts AC: 240
Poles: 2
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)