Contactor, Reliance, 30A, 110VDC Coil, 3P, Solenoid

Item #: 10493

Cat #: 78090-20R

UPC: 884951542839

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Contactor, Reliance, 30 Amp, 110 Volt DC Coil, 3-Pole, Solenoid

Overview

Contactor, Reliance, 30 Amp, 110 Volt DC Coil, 3-Pole, Solenoid
Also known as: 884951542839, 78090-20R

Specifications

Poles: 3
Volts DC Control: 110
Type: Contactor
Amps: 30
Family / Style: Reliance
Poles: 3
Type: Contactor
Family / Style: Reliance
Volts DC Control: 110
Amps: 30

Customer Reviews

No reviews for this product
(0)