This product may not be available in all locations.
2
more
Variable Speed Drive, ATV12, 0.18kW, 0.25HP, 200-240VAC, 3 PH
Item #: 1049271
Cat #: ATV12H018M3
UPC: 785901682097
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Variable Speed Drive, Altivar 12, 0.18 kW, 0.25Horse Power, 200 - 240 Volt AC, 3 Phase
Overview
Variable Speed Drive, Altivar 12, 0.18 kW, 0.25Horse Power, 200 - 240 Volt AC, 3 Phase
Altivar Machine ATV12 is an offer of variable speed drives for commercial equipment and simple machines. It works at a rated power up to 0.18kW / 0.25hp and a rated voltage from 200V to 240V AC. It is designed with heatsink for normal environments and fan-cooled enclosure. It has advanced PID and catch on the fly functions, basic cabling, and easy motor control setting. Based on the needs, it can be delivered without heatsink, with embedded EMC filter, or as standard version. The Altivar 12 drive integrates as standard the Modbus communication protocol. This Altivar Machine ATV12 is designed for simple applications, in industry, commercial machines and HVAC machines such as conveyors, pumps, extractors, access barriers and treadmills. It conforms to IEC, UL and other international standards. SoMove software compatibility enables saving and transfering of configurations to spare drive, reducing maintenance downtime. It features an optimized application of power and torque for ventilation and pumping applications, this allows up to 30% energy savings.
Also known as: 785901682097, ATV12H018M3
Specifications
Phase: | 3 |
Type: | AC Drive |
Wattage: | 0.180 kW |
Standards: | California Proposition 65 |
Horsepower: | 0.250 |
Volts AC Range: | 200 - 240 |
Phase: | 3 |
Wattage: | 0.180 kW |
Horsepower: | 0.250 |
Type: | AC Drive |
Standards: | California Proposition 65 |
Volts AC Range: | 200 - 240 |
Customer Reviews
No reviews for this product
(0)