Overview
ProLine G2 19-in Rack Angles
Also known as: 783510326135, P2RA19S20
Specifications
Depth: | 1.890 in |
Type: | Rack Angle |
Material: | Steel |
Width: | 2.560 in |
Height: | 75.300 in |
Depth: | 1.890 in |
Material: | Steel |
Height: | 75.300 in |
Type: | Rack Angle |
Width: | 2.560 in |
Customer Reviews
No reviews for this product
(0)