DUROSITE LOW BAY 80W 6000 LUMENS 100-277V AC

Item #: 1049177

Cat #: LBW1C5D

UPC:

Documents & Guides
No Documents Available
DUROSITE LOW BAY 80W 6000 LUMENS 100-277V AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

DUROSITE LOW BAY 80W 6000 LUMENS 100-277V AC
Also known as: LBW1C5D

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Lumens: 6000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 6000
Dimmable: Yes
Wattage: 80
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)