LED Vaportite Luminaire, 2', 22 Watt, 3000 Lumen, 5000K, 120-277V

Item #: 1048672

Cat #: 2VT2-LD4-3-DR-UNV-L850-WL-U

UPC:

Documents & Guides
LED Vaportite Luminaire, 2 Foot, 22 Watt, 3000 Lumen, 5000K, 80 CRI, 120-277 Volt, Wet Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Vaportite Luminaire, 2 Foot, 22 Watt, 3000 Lumen, 5000K, 80 CRI, 120-277 Volt, Wet Location
Also known as: 2VT2-LD4-3-DR-UNV-L850-WL-U

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 22
Lumens: 3000
Length: 26 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3000
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 22
Length: 26 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)