
Ps, Iec, Conn, 3p4w, 60a 125/250v, W/t
Item #: 104867
Cat #: HBL460C12W
UPC: 781786251403
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade, Female, Connector Body, 60a, 125/250v, 3-pole 4-wire Grounding, Terminalscrews, Orange, Watertight
Overview
Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade, Female, Connector Body, 60a, 125/250v, 3-pole 4-wire Grounding, Terminalscrews, Orange, Watertight
Also known as: 781786251403, HBL460C12W
Specifications
Material: | Composite |
Type: | Watertight |
Color: | Orange |
NEMA Configuration: | Non-Nema |
Amps: | 60 |
Material: | Composite |
Color: | Orange |
Amps: | 60 |
Type: | Watertight |
NEMA Configuration: | Non-Nema |
Customer Reviews
No reviews for this product
(0)