LED STAND WORKLIGHT

Item #: 1048665

Cat #: WLT5040LST

UPC: 080083708086

Sign In or Register to view pricing and more.
LED STAND WORKLIGHT

Overview

LED STAND WORKLIGHT
Also known as: 080083708086, WLT5040LST

Specifications

Color Temperature: 4000 (Cool White)
Height: 60 in
Volts AC: 120
Lumens: 5100
Wattage: 66
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 66
Height: 60 in
Lumens: 5100
Light Technology: LED

Customer Reviews

No reviews for this product
(0)