Type 3R DD vented CT Cab

Item #: 104865

Cat #: A203012BGECT

UPC: 783510163181

Sign In or Register to view pricing and more.
Documents & Guides
HOF A203012BGECT TYPE 3R DD V

Overview

HOF A203012BGECT TYPE 3R DD V
Also known as: 783510163181, A203012BGECT

Specifications

Width: 30 in
Mounting: Surface
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Width: 30 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Depth: 12 in

Customer Reviews

No reviews for this product
(0)