4' Industrial High Bay

Item #: 1048644

Cat #: HBL632-UPL

UPC: 623961020759

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. (6 Lamp) 32W T8 Program Rapid Start CEE Listed, 120-277V, Uplight

Overview

4 Ft. (6 Lamp) 32W T8 Program Rapid Start CEE Listed, 120-277V, Uplight
Cooper Lighting Fluorescent high bay light fixture measures 48-7/16 Inch x 19-17/32 Inch x 2-15/32 Inch. It has T8 instant start ballast to limit the amount of power consumption. It has a power rating of 32 Watts and voltage rating of 120/277 Volts. It can accommodate six lamps and has color-rendering index of 85 that deliver color temperature of 5000 K. It is provided with V-hanger for convenient mounting. It comes with steel housing to provide strength and stiffness. It has segmented optical design for better performance across three distributions. Fixture is powder coated with high performance polyester to provide resistance from corrosion. It is provided with uplight aperture component to enable better ceiling uniformity. It is used in retail, shopping malls, light industrial and recreational environments. Fixture is UL 2579/cUL listed and is CSA, NEC certified.
Also known as: 623961020759, HBL632-UPL

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)