Xenon Undercabinet Light, 2 Light, 18W

Item #: 10486

Cat #: ULX212-WH

UPC: 661209070692

Sign In or Register to view pricing and more.
Documents & Guides
Direct Wire Low Voltage Xenon Undercabinet Light, 2 Light, 12V, 18W, White, 12 in

Overview

Direct Wire Low Voltage Xenon Undercabinet Light, 2 Light, 12V, 18W, White, 12 in
Also known as: 661209070692, ULX212-WH

Specifications

Length: 1 ft
Volts AC: 12
Wattage: 18
Type: Under Cabinet Accessory
Color: White
Length: 1 ft
Wattage: 18
Color: White
Volts AC: 12
Type: Under Cabinet Accessory

Customer Reviews

No reviews for this product
(0)