Slide Dimmer, 1500W, Single-Pole, Nova, Gray

Item #: 104836
Cat #: N-1503P-GR
UPC: 027557672214
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 1500W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Small Control, Gray

Overview

Nova Slide Dimmer, 1500W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Small Control, Gray
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (large control), preset, 120V/1500W in gray
Also known as: 027557672214, N-1503P-GR

Specifications

Type: 3-Way, Slide, Halogen, Preset
Wattage: 1500
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Nova
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Halogen, Preset
Volts AC: 120
Color: Gray
Family / Style: Nova
Wattage: 1500
Mounting: Surface
Poles: 1
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)