Selector Switch, 4 Position, Maintained, No Contacts, 30mm

Item #: 104824

Cat #: 800T-N17KF4

UPC: 662073523475

Sign In or Register to view pricing and more.
Selector Switch, 4 Position, Lever Knob, Maintained, No Contacts, F Cam, 30mm

Overview

Selector Switch, 4 Position, Lever Knob, Maintained, No Contacts, F Cam, 30mm
Also known as: 662073523475, 800T-N17KF4

Specifications

Mounting: Panel
Size: 30 mm
Type: 4 Position, Selector Switch
Color: White
Family / Style: 800T
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Panel
Type: 4 Position, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Color: White
Volts AC: 600

Customer Reviews

No reviews for this product
(0)