Threaded Ceiling Kit Cable Runway, Gold

Item #: 104820

Cat #: 11310-001

UPC: 703957175943

Sign In or Register to view pricing and more.
Documents & Guides
Threaded Ceiling Kit Cable Runway, 3/8-16, 72" Length, Gold

Overview

Threaded Ceiling Kit Cable Runway, 3/8-16, 72" Length, Gold
Also known as: 703957175943, 11310-001

Specifications

Length: 72 in
Color: Gold
Length: 72 in
Color: Gold

Customer Reviews

No reviews for this product
(0)