Breaker, 15A, 2P, 120/240VAC, 10 kAIC, Type BR AFCI

Item #: 104814

Cat #: BRL215AF

UPC: 786685232324

15 Amp, 2-Pole, Type BR Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 2-Pole, Type BR Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.
Also known as: 786685232324, BRL215AF

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)