Slide Dimmer, 2000W, Incandescent, Nova, Brown

Item #: 104773
Cat #: N-2000-BR
UPC: 027557672320
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Brown

Overview

Nova Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Brown
Nova Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000W in brown
Also known as: 027557672320, N-2000-BR

Specifications

Color: Brown
Type: Slide, Single-Pole
Volts AC: 120
Wattage: 2000
Mounting: Surface
Poles: 1
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen, Incandescent
Color: Brown
Volts AC: 120
Mounting: Surface
Family / Style: Nova
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Wattage: 2000
Poles: 1
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)