6' Tripod Step Ladder, Type IA, 300 lbs

Item #: 104751

Cat #: FTP6206

UPC: 051751064711

Documents & Guides
Tripod Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 36", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tripod Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 36", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs
The FTP6206 Tripod 6ft Stepladder features a duty rating of 300lb. The single rear rail allows the tripod ladder to go where other ladders can't making working in tight spaces easy. The convenient spreader handle design improves setup and makes these ladders easy to transport. The front section is fully braced and the molded external rail shields help protect against abrasion and rail damage. The slip-resistant, TRACTION-TRED® steps are double riveted. Back-up plates reinforce all top connectors. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751064711, FTP6206, 3-legged ladder

Specifications

Weight Capacity: 300 lbs
Type: Ladder, Tripod Stepladder, Tripod
Material: Fiberglass
Width: 36 in
Length: 6 ft
Weight Capacity: 300 lbs
Material: Fiberglass
Length: 6 ft
Type: Ladder, Tripod Stepladder, Tripod
Width: 36 in

Customer Reviews

No reviews for this product
(0)