Incandescent Bulb, T7, 15W, 120V, Clear

Item #: 104719

Cat #: 15T7N/BL-120V

UPC: 046135181740

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 15 Watt, 120 Volt, Bulb: T7 (Tubular), Base: Intermediate Screw (E17), Lumens: 115, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 18174*

Overview

Incandescent Bulb, 15 Watt, 120 Volt, Bulb: T7 (Tubular), Base: Intermediate Screw (E17), Lumens: 115, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 18174*
Also known as: 046135181740, 15T7N/BL-120V

Specifications

Lumens: 115
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Shape: T7 (Tubular)
Light Technology: Incandescent
Lumens: 115
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: T7 (Tubular)
Volts AC: 120
Wattage: 15
Base: Intermediate Screw (E17)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)