Slide Dimmer, 2000W, Incandescent, Nova, Brown

Item #: 104710
Cat #: N-2003P-BR
UPC: 027557672610
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 2000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Brown

Overview

Nova Slide Dimmer, 2000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Brown
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (large control), preset, 120V/2000W in brown
Also known as: 027557672610, N-2003P-BR

Specifications

Type: 3-Way, Slide, Halogen, Preset
Color: Brown
Volts AC: 120
Wattage: 2000
Mounting: Surface
Poles: 1
Family / Style: Nova
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Halogen, Preset
Volts AC: 120
Mounting: Surface
Family / Style: Nova
Color: Brown
Wattage: 2000
Poles: 1
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)