Switch/Outlet Box, 2-Gang, Non-Metallic

Item #: 104696

Cat #: 7835RAC

UPC: 050169978351

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 2-Gang, Nail-On, Non-Metallic, Depth: 2-29/32", Cubic Inches: 32.5", Includes: Nails

Overview

Switch/Outlet Box, 2-Gang, Nail-On, Non-Metallic, Depth: 2-29/32", Cubic Inches: 32.5", Includes: Nails
Also known as: 050169978351, 7835RAC

Specifications

Depth: 2 29/32 in
Gangs: 2
Color: Gray
Width: 4 in
Material: PVC
Mounting: Nail On
Cubic Inches: 32.500 in³
Depth: 2 29/32 in
Color: Gray
Material: PVC
Cubic Inches: 32.500 in³
Gangs: 2
Width: 4 in
Mounting: Nail On

Customer Reviews

No reviews for this product
(0)