Slide Dimmer, 600W, Incandescent, Nova, Brown

Item #: 104683

Cat #: N-600-BR

UPC: 027557672849

Sign In or Register to view pricing and more.
Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, Brown

Overview

Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, Brown
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in brown
Also known as: 027557672849, N-600-BR

Specifications

Color: Brown
Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen, Incandescent
Color: Brown
Type: Slide, Single-Pole
Mounting: Surface
Family / Style: Nova
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Poles: 1
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)