1" Type 304 Stainless Steel Conduit, 20' Length, No Thread, Schedule 40

Item #: 1046827

Cat #: P5016

UPC: 671404091187

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 Inch Type 304 Stainless Steel Conduit, 20 Foot Length, No Thread, Schedule 40

Overview

1 Inch Type 304 Stainless Steel Conduit, 20 Foot Length, No Thread, Schedule 40
Also known as: 671404091187, P5016

Specifications

Diameter: 1 in
Length: 24 ft
Material: 304 Stainless Steel
Diameter: 1 in
Material: 304 Stainless Steel
Length: 24 ft

Customer Reviews

No reviews for this product
(0)