
Fiberglass Platform Twin Stepladders
Item #: 104668
Cat #: 7412
UPC: 051751011371
Documents & Guides
Werner; Platform Twin Stepladder; Series 7400, Type Iaa, Duty Rating; Ladder Height: 12 Ft; Platform Width: 7-1/4 In; Platform Height: 14-7/8 In; Base Width: 35-1/2 In; Spread: 79-7/8 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 375 Lb; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 14.800
Sign In or Register to view pricing and more.
Overview
Werner; Platform Twin Stepladder; Series 7400, Type Iaa, Duty Rating; Ladder Height: 12 Ft; Platform Width: 7-1/4 In; Platform Height: 14-7/8 In; Base Width: 35-1/2 In; Spread: 79-7/8 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 375 Lb; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 14.800
The T7412 Fiberglass 12ft Twin Stepladder features a duty rating of 375lb per side of the ladder. Designed for one or two-person jobs, the T7400 ladders have heavy gauge aluminum tops and feature heavy duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violater stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751011371, 7412
Specifications
Type: | Single-Sided |
Material: | Fiberglass |
Type: | Single-Sided |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)