Refill Cartridge, Vinyl, 1/2" x 18'

Item #: 104660

Cat #: 18432

UPC: 071701184320

Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 1/2" x 18', Color: Black on Yellow

Overview

Refill Cartridge, Vinyl Tape, Dimensions: 1/2" x 18', Color: Black on Yellow
From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application - Ideal for both indoor and outdoor applications - Available in a wide range of OSHA, ANSI, and ISO color standards - Moisture, chemical, and UV resistant - UL recognized as a component to UL 969 - RoHS compliant
Also known as: 071701184320, 18432

Specifications

Width: 1/2 in
Material: Vinyl
Length: 18 ft
Color: Yellow
Width: 1/2 in
Length: 18 ft
Material: Vinyl
Color: Yellow

Customer Reviews

No reviews for this product
(0)