800F Back of Panel Composite, Std, Spring Clamp LED, White, 24 V

Item #: 104655

Cat #: 800F-PQ3W

UPC: 662468120302

Sign In or Register to view pricing and more.
Documents & Guides
AB 800F-PQ3W NO OPERATOR 22MM 800F

Overview

AB 800F-PQ3W NO OPERATOR 22MM 800F
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-PQ3W from Rockwell Automation® is an 800F push-button back of panel composite. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120302, 800F-PQ3W

Specifications

Material: Fiber
Type: Fiber Optic, Duplex, Multimode
Family / Style: 800F
Length: 3.300 ft
Material: Fiber
Family / Style: 800F
Type: Fiber Optic, Duplex, Multimode
Length: 3.300 ft

Customer Reviews

No reviews for this product
(0)