1/2IN X 4FT; 10 GA. THHN; 1-STR / 1-90DEG

Item #: 1046235

Cat #: 18823

UPC:

Documents & Guides
No Documents Available
1/2IN X 4FT; 10 GA. THHN; 1-STR / 1-90DEG
Sign In or Register to view pricing and more.

No associated products found.

Overview

1/2IN X 4FT; 10 GA. THHN; 1-STR / 1-90DEG
Also known as: 18823

Specifications

Gauge: 10 AWG
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 4 ft
Stranding: Stranded
Gauge: 10 AWG
Volts AC: 120
Material: Copper
Length: 4 ft
Conductors: 3
Jacket: PVC
Color: Gray
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)