VCMA-15ULS 115V 1/60HP SWITCH
Item #: 1046219
Cat #: 20136
UPC:
Documents & Guides
No Documents Available
VCMA-15ULS 115V 1/60HP SWITCH
Sign In or Register to view pricing and more.
Overview
VCMA-15ULS 115V 1/60HP SWITCH
Also known as: 20136
Specifications
Material: | ABS |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 115 |
Family / Style: | Little Giant |
Material: | ABS |
Phase: | 1 |
Family / Style: | Little Giant |
Mounting: | Surface |
Volts AC: | 115 |
Customer Reviews
No reviews for this product
(0)