Snaplock Pipe, 4", Ga. 26, Stl

Item #: 1046034

Cat #: SL24426

UPC:

Documents & Guides
Snaplock Pipe, 4 Inch Nominal, Gauge 26, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Snaplock Pipe, 4 Inch Nominal, Gauge 26, Steel
One of Southwark Metal's family of products covering HVAC sheet metal pipe, duct, and fittings for residential and light commercial applications.
Also known as: SL24426

Specifications

Gauge: 26 AWG
Material: Steel
Diameter: 4 in
Gauge: 26 AWG
Diameter: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)