![Trunk Duct, Stl, 16 x 6" Trunk Duct, Stl, 16 x 6"](https://rexel-cdn.com/products/td-trunk-duct-bw.jpg?i=16759510-DC7A-47D3-B468-3DE068FB1C16&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Trunk Duct, Steel, 18 by 6 inches, Joint Length 60 Inches
Overview
Trunk Duct, Steel, 18 by 6 inches, Joint Length 60 Inches
One of Southwark Metal's family of products covering HVAC sheet metal pipe, duct, and fittings for residential and light commercial applications.
Also known as: TD60188
Specifications
Length: | 60 in |
Material: | Steel |
Length: | 60 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)