Trunk Duct, Stl, 20 x 8"

Item #: 1045990

Cat #: TD60208

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Trunk Duct, Steel, 20 by 8 inches, Joint Length 60 Inches

Overview

Trunk Duct, Steel, 20 by 8 inches, Joint Length 60 Inches
One of Southwark Metal's family of products covering HVAC sheet metal pipe, duct, and fittings for residential and light commercial applications.
Also known as: TD60208

Specifications

Length: 60 in
Material: Steel
Length: 60 in
Material: Steel

Customer Reviews

No reviews for this product
(0)