Sign In or Register to view pricing and more.
Documents & Guides
Type 12 Four-door Enclosure, Bulletin A27 (multi-door Type 12 Enclosures), Size/dims: 86.12x149.19x20.12, Material/finish: Steel/paint
Overview
Type 12 Four-door Enclosure, Bulletin A27 (multi-door Type 12 Enclosures), Size/dims: 86.12x149.19x20.12, Material/finish: Steel/paint
Also known as: 783510913601, A86M4E20
Specifications
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)