
Duct Elbow, 90°, Ga. 30, 8"
Item #: 1045891
Cat #: 90830
UPC:
Documents & Guides
Duct Elbow, 90 Degrees, 30 Gauge, 8 Inches
Sign In or Register to view pricing and more.
Overview
Duct Elbow, 90 Degrees, 30 Gauge, 8 Inches
One of Southwark Metal's family of products covering HVAC sheet metal pipe, duct, and fittings for residential and light commercial applications.
Also known as: 90830
Specifications
Gauge: | 30 AWG |
Length: | 8 in |
Gauge: | 30 AWG |
Length: | 8 in |
Customer Reviews
No reviews for this product
(0)