Z-LINE PLEAT FILTER

Item #: 1045684

Cat #: ZLP20251

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Z-LINE PLEAT FILTER

Overview

Z-LINE PLEAT FILTER
Also known as: ZLP20251

Specifications

Width: 25 in
Height: 20 in
Material: Fiberglass
Depth: 1 in
Width: 25 in
Material: Fiberglass
Height: 20 in
Depth: 1 in

Customer Reviews

No reviews for this product
(0)