FIBERGLASS DISPOSABLE FILTER

Item #: 1045678

Cat #: GDS16201

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FIBERGLASS DISPOSABLE FILTER

Overview

FIBERGLASS DISPOSABLE FILTER
Also known as: GDS16201

Specifications

Height: 16 in
Material: Fiberglass
Width: 20 in
Depth: 1 in
Height: 16 in
Width: 20 in
Material: Fiberglass
Depth: 1 in

Customer Reviews

No reviews for this product
(0)