Tape Refill Cartridge, 0.645" x 7'

Item #: 104566

Cat #: M21-375-C-342

UPC: 662820899969

Wire Marking Sleeves, PermaSleeve, Heat-Shrink, Dimensions: .645" x 7', Color: Black on White, Compatible WIth: Brady BMP21-PLUS, Approx Wire Gauge: 12-4
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Marking Sleeves, PermaSleeve, Heat-Shrink, Dimensions: .645" x 7', Color: Black on White, Compatible WIth: Brady BMP21-PLUS, Approx Wire Gauge: 12-4
The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification
Also known as: 662820899969, M21-375-C-342

Specifications

Width: 0.357 in
Length: 7 ft
Color: White
Standards: California Proposition 65
Material: Polyester/Polyolefin
Width: 0.357 in
Color: White
Material: Polyester/Polyolefin
Length: 7 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)