Z-LINE PLEAT FILTER

Item #: 1045639

Cat #: ZLP16241

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Z-LINE PLEAT FILTER

Overview

Z-LINE PLEAT FILTER
Also known as: ZLP16241

Specifications

Height: 16 in
Width: 24 in
Material: Fiberglass
Depth: 1 in
Height: 16 in
Material: Fiberglass
Width: 24 in
Depth: 1 in

Customer Reviews

No reviews for this product
(0)